Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-37x60
Zoro # G115852140
product price: $68.59
/eaKey Features
Blind Height
60 in
Flammability Standards
NFPA
Assembly
Assembled
Mount Height
2 in
Blind Material
Faux Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-37x60
Zoro #
G115852140
UPC #
840454833225
Country of Origin
China
Dimensions
Blind Height
60 in
Mount Height
2 in
Mount Depth
2 in
Valance Width
37 1/2 in
Blind Depth
2 1/4 in
Blind Width
37 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Details
Flammability Standards
NFPA
Assembly
Assembled
Blind Material
Faux Wood
Blind Orientation
Horizontal
Operation side
Left
Item
Cordless Faux Wood Blind
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Headrail Material
PVC
Valance Material
PVC
Blind Color
White
Valance Color
White
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Smooth
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.