Cordless Faux Wood Blind, White, 60 in H

  • Mfr # FW-385x60

  • Zoro # G215852095


product price: $68.59
/ea

Key Features

Flammability Standards
NFPA
Valance Height
3 1/4 in
Mount Height
2 in
Blind Material
Faux Wood
Blind Width
38 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-385x60
Zoro #
G215852095
UPC #
840454833256
Country of Origin
China

Dimensions

Valance Height
3 1/4 in
Mount Height
2 in
Blind Width
38 1/2 in
Valance Depth
1/2 in
Blind Height
60 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Valance Width
39 in

Details

Flammability Standards
NFPA
Blind Material
Faux Wood
Pattern
Smooth
Item
Cordless Faux Wood Blind
Valance Material
PVC
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Operation Mechanism
Cordless Manual
Blind Orientation
Horizontal
Includes Headrail
Headrail Included
Valance Color
White
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Blind Color
White
Operation side
Left

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.