Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-38x60
Zoro # G815852167
product price:Â $68.59
/eaKey Features
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Blind Height
60 in
Blind Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-38x60
Zoro #
G815852167
UPC #
840454833249
Country of Origin
China
Dimensions
Blind Height
60 in
Valance Width
38 1/2 in
Mount Depth
2 in
Blind Width
38 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Mount Height
2 in
Details
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Pattern
Smooth
Valance Color
White
Operation side
Left
Blind Orientation
Horizontal
Flammability Standards
NFPA
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Item
Cordless Faux Wood Blind
Includes Headrail
Headrail Included
Valance Material
PVC
Blind Material
Faux Wood
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.