Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-395x60
Zoro # G715852113
product price:Â $68.59
/eaKey Features
Valance Depth
1/2 in
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Pattern
Smooth
Flammability Standards
NFPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-395x60
Zoro #
G715852113
UPC #
840454833270
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Blind Width
39 1/2 in
Mount Depth
2 in
Mount Height
2 in
Blind Height
60 in
Valance Width
40 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Details
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Pattern
Smooth
Flammability Standards
NFPA
Operation side
Left
Assembly
Assembled
Blind Material
Faux Wood
Headrail Material
PVC
Item
Cordless Faux Wood Blind
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Valance Color
White
Valance Material
PVC
Blind Color
White
Includes Mounting Hardware
Mounting Hardware Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.