Cordless Faux Wood Blind, White, 60 in H

  • Mfr # FW-39x60

  • Zoro # G715852120


product price: $65.39
/ea

Key Features

Valance Color
White
Tiedown Included
Hold Down Bracket
Includes Mounting Hardware
Mounting Hardware Included
Valance Height
3 1/4 in
Valance Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FW-39x60
Zoro #
G715852120
UPC #
840454833263
Country of Origin
China

Dimensions

Valance Height
3 1/4 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Mount Height
2 in
Valance Width
39 1/2 in
Blind Width
39 in
Blind Height
60 in

Details

Valance Color
White
Tiedown Included
Hold Down Bracket
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Flammability Standards
NFPA
Valance Material
PVC
Item
Cordless Faux Wood Blind
Blind Orientation
Horizontal
Operation side
Left
Blind Color
White
Pattern
Smooth
Headrail Material
PVC
Includes Headrail
Headrail Included
Blind Material
Faux Wood
Operation Mechanism
Cordless Manual

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.