Cordless Faux Wood Blind, White, 60 in H

  • Mfr # FW-405x60

  • Zoro # G115852508


product price:  $68.59
/ea

Key Features

Valance Color
White
Valance Width
41 in
Assembly
Assembled
Valance Depth
1/2 in
Mount Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-405x60
Zoro #
G115852508
UPC #
840454833294
Country of Origin
China

Dimensions

Valance Width
41 in
Valance Depth
1/2 in
Mount Depth
2 in
Blind Height
60 in
Blind Depth
2 1/4 in
Mount Height
2 in
Valance Height
3 1/4 in
Blind Width
40 1/2 in

Details

Valance Color
White
Assembly
Assembled
Pattern
Smooth
Blind Material
Faux Wood
Item
Cordless Faux Wood Blind
Headrail Material
PVC
Operation side
Left
Blind Orientation
Horizontal
Valance Material
PVC
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Blind Color
White
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.