Cordless Faux Wood Blind, White, 60 in H

  • Mfr # FW-40x60

  • Zoro # G915852128


product price: $68.59
/ea

Key Features

Blind Height
60 in
Operation Mechanism
Cordless Manual
Mount Depth
2 in
Includes Headrail
Headrail Included
Blind Depth
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-40x60
Zoro #
G915852128
UPC #
840454833287
Country of Origin
China

Dimensions

Blind Height
60 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Blind Width
40 in
Mount Height
2 in
Valance Width
40 1/2 in

Details

Operation Mechanism
Cordless Manual
Includes Headrail
Headrail Included
Blind Material
Faux Wood
Pattern
Smooth
Blind Orientation
Horizontal
Valance Color
White
Operation side
Left
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Tiedown Included
Hold Down Bracket
Headrail Material
PVC
Item
Cordless Faux Wood Blind
Assembly
Assembled
Valance Material
PVC

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.