Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-415x60
Zoro # G915852517
product price:Â $68.59
/eaKey Features
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Valance Width
42 in
Operation side
Left
Valance Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-415x60
Zoro #
G915852517
UPC #
840454833317
Country of Origin
China
Dimensions
Valance Width
42 in
Mount Depth
2 in
Valance Height
3 1/4 in
Mount Height
2 in
Blind Width
41 1/2 in
Blind Depth
2 1/4 in
Blind Height
60 in
Valance Depth
1/2 in
Details
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Operation side
Left
Valance Material
PVC
Assembly
Assembled
Blind Color
White
Item
Cordless Faux Wood Blind
Headrail Material
PVC
Blind Orientation
Horizontal
Tiedown Included
Hold Down Bracket
Valance Color
White
Includes Headrail
Headrail Included
Operation Mechanism
Cordless Manual
Pattern
Smooth
Blind Material
Faux Wood
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.