Cordless Faux Wood Blind, White, 60 in H

  • Mfr # FW-41x60

  • Zoro # G615852503


product price: $68.59
/ea

Key Features

Valance Color
White
Valance Depth
1/2 in
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Mount Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FW-41x60
Zoro #
G615852503
UPC #
840454833300
Country of Origin
China

Dimensions

Valance Depth
1/2 in
Mount Depth
2 in
Blind Height
60 in
Mount Height
2 in
Valance Width
41 1/2 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Blind Width
41 in

Details

Valance Color
White
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Operation Mechanism
Cordless Manual
Operation side
Left
Blind Material
Faux Wood
Tiedown Included
Hold Down Bracket
Item
Cordless Faux Wood Blind
Pattern
Smooth
Valance Material
PVC
Flammability Standards
NFPA
Blind Orientation
Horizontal
Headrail Material
PVC
Includes Headrail
Headrail Included
Blind Color
White

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.