Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-425x60
Zoro # G415852406
product price: $77.29
/ea
Free Shipping & Returns
Key Features
Valance Color
White
Mount Depth
2 in
Headrail Material
PVC
Valance Depth
1/2 in
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-425x60
Zoro #
G415852406
UPC #
840454833331
Country of Origin
China
Dimensions
Mount Depth
2 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Blind Height
60 in
Mount Height
2 in
Blind Depth
2 1/4 in
Blind Width
42 1/2 in
Valance Width
43 in
Details
Valance Color
White
Headrail Material
PVC
Assembly
Assembled
Item
Cordless Faux Wood Blind
Blind Color
White
Blind Material
Faux Wood
Valance Material
PVC
Operation side
Left
Flammability Standards
NFPA
Blind Orientation
Horizontal
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Operation Mechanism
Cordless Manual
Includes Headrail
Headrail Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.