Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-42x60
Zoro # G715852489
product price: $96.59
/ea
Free Shipping & Returns
Key Features
Assembly
Assembled
Blind Orientation
Horizontal
Pattern
Smooth
Blind Width
42 in
Includes Headrail
Headrail Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-42x60
Zoro #
G715852489
UPC #
840454833324
Country of Origin
China
Dimensions
Blind Width
42 in
Mount Height
2 in
Valance Width
42 1/2 in
Mount Depth
2 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Blind Height
60 in
Valance Height
3 1/4 in
Details
Assembly
Assembled
Blind Orientation
Horizontal
Pattern
Smooth
Includes Headrail
Headrail Included
Blind Material
Faux Wood
Operation side
Left
Blind Color
White
Item
Cordless Faux Wood Blind
Valance Color
White
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
NFPA
Tiedown Included
Hold Down Bracket
Operation Mechanism
Cordless Manual
Valance Material
PVC
Headrail Material
PVC
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.