Cordless Faux Wood Blind, White, 60 in H

  • Mfr # FW-435x60

  • Zoro # G015852448


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Blind Depth
2 1/4 in
Includes Mounting Hardware
Mounting Hardware Included
Valance Width
44 in
Valance Color
White
Blind Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-435x60
Zoro #
G015852448
UPC #
840454833355
Country of Origin
China

Dimensions

Blind Depth
2 1/4 in
Valance Width
44 in
Blind Height
60 in
Mount Depth
2 in
Valance Depth
1/2 in
Mount Height
2 in
Blind Width
43 1/2 in
Valance Height
3 1/4 in

Details

Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White
Valance Material
PVC
Item
Cordless Faux Wood Blind
Blind Material
Faux Wood
Headrail Material
PVC
Blind Color
White
Includes Headrail
Headrail Included
Assembly
Assembled
Blind Orientation
Horizontal
Pattern
Smooth
Operation side
Left
Tiedown Included
Hold Down Bracket
Operation Mechanism
Cordless Manual
Flammability Standards
NFPA

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.