Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-445x60
Zoro # G015852431
product price: $73.69
/eaKey Features
Valance Width
45 in
Mount Height
2 in
Valance Material
PVC
Flammability Standards
NFPA
Pattern
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-445x60
Zoro #
G015852431
UPC #
840454833379
Country of Origin
China
Dimensions
Valance Width
45 in
Mount Height
2 in
Mount Depth
2 in
Valance Depth
1/2 in
Blind Width
44 1/2 in
Blind Height
60 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Details
Valance Material
PVC
Flammability Standards
NFPA
Pattern
Smooth
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Item
Cordless Faux Wood Blind
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Blind Color
White
Assembly
Assembled
Operation side
Left
Blind Material
Faux Wood
Tiedown Included
Hold Down Bracket
Valance Color
White
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.