Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-44x60
Zoro # G115852478
product price: $79.59
/ea
Free Shipping & Returns
Key Features
Mount Depth
2 in
Includes Headrail
Headrail Included
Valance Depth
1/2 in
Assembly
Assembled
Blind Material
Faux Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-44x60
Zoro #
G115852478
UPC #
840454833362
Country of Origin
China
Dimensions
Mount Depth
2 in
Valance Depth
1/2 in
Blind Width
44 in
Valance Width
44 1/2 in
Mount Height
2 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Blind Height
60 in
Details
Includes Headrail
Headrail Included
Assembly
Assembled
Blind Material
Faux Wood
Valance Material
PVC
Tiedown Included
Hold Down Bracket
Headrail Material
PVC
Blind Color
White
Flammability Standards
NFPA
Blind Orientation
Horizontal
Includes Mounting Hardware
Mounting Hardware Included
Operation Mechanism
Cordless Manual
Item
Cordless Faux Wood Blind
Operation side
Left
Valance Color
White
Pattern
Smooth
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.