Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-455x60
Zoro # G215852408
product price: $77.29
/ea
Free Shipping & Returns
Key Features
Mount Height
2 in
Blind Width
45 1/2 in
Includes Headrail
Headrail Included
Blind Color
White
Operation Mechanism
Cordless Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-455x60
Zoro #
G215852408
UPC #
840454833393
Country of Origin
China
Dimensions
Mount Height
2 in
Blind Width
45 1/2 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Valance Width
46 in
Mount Depth
2 in
Blind Height
60 in
Details
Includes Headrail
Headrail Included
Blind Color
White
Operation Mechanism
Cordless Manual
Flammability Standards
NFPA
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Pattern
Smooth
Assembly
Assembled
Blind Material
Faux Wood
Valance Color
White
Valance Material
PVC
Blind Orientation
Horizontal
Item
Cordless Faux Wood Blind
Operation side
Left
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.