Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-45x60
Zoro # G115852409
product price: $79.59
/ea
Free Shipping & Returns
Key Features
Operation Mechanism
Cordless Manual
Blind Material
Faux Wood
Includes Mounting Hardware
Mounting Hardware Included
Valance Width
45 1/2 in
Pattern
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-45x60
Zoro #
G115852409
UPC #
840454833386
Country of Origin
China
Dimensions
Valance Width
45 1/2 in
Valance Depth
1/2 in
Mount Depth
2 in
Mount Height
2 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Blind Height
60 in
Blind Width
45 in
Details
Operation Mechanism
Cordless Manual
Blind Material
Faux Wood
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Smooth
Valance Color
White
Valance Material
PVC
Blind Orientation
Horizontal
Tiedown Included
Hold Down Bracket
Assembly
Assembled
Item
Cordless Faux Wood Blind
Includes Headrail
Headrail Included
Blind Color
White
Operation side
Left
Flammability Standards
NFPA
Headrail Material
PVC
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.