Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-465x60
Zoro # G615852398
product price:Â $77.29
/ea
Free Shipping & Returns
Key Features
Valance Depth
1/2 in
Assembly
Assembled
Blind Height
60 in
Blind Depth
2 1/4 in
Tiedown Included
Hold Down Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-465x60
Zoro #
G615852398
UPC #
840454833416
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Blind Height
60 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Blind Width
46 1/2 in
Valance Width
47 in
Mount Height
2 in
Valance Height
3 1/4 in
Details
Assembly
Assembled
Tiedown Included
Hold Down Bracket
Operation Mechanism
Cordless Manual
Blind Material
Faux Wood
Headrail Material
PVC
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Item
Cordless Faux Wood Blind
Valance Material
PVC
Valance Color
White
Blind Color
White
Operation side
Left
Flammability Standards
NFPA
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.