Cordless Faux Wood Blind, White, 60 in H

  • Mfr # FW-46x60

  • Zoro # G015852462


product price: $70.99
/ea

Key Features

Mount Depth
2 in
Valance Height
3 1/4 in
Valance Color
White
Blind Orientation
Horizontal
Mount Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-46x60
Zoro #
G015852462
UPC #
840454833409
Country of Origin
China

Dimensions

Mount Depth
2 in
Valance Height
3 1/4 in
Mount Height
2 in
Blind Height
60 in
Valance Width
46 1/2 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Blind Width
46 in

Details

Valance Color
White
Blind Orientation
Horizontal
Headrail Material
PVC
Assembly
Assembled
Blind Material
Faux Wood
Pattern
Smooth
Operation Mechanism
Cordless Manual
Includes Headrail
Headrail Included
Item
Cordless Faux Wood Blind
Blind Color
White
Flammability Standards
NFPA
Valance Material
PVC
Operation side
Left
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.