Cordless Faux Wood Blind, White, 60 in H

  • Mfr # FW-47x60

  • Zoro # G315852414


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Blind Width
47 in
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Mount Height
2 in
Blind Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-47x60
Zoro #
G315852414
UPC #
840454833423
Country of Origin
China

Dimensions

Blind Width
47 in
Mount Height
2 in
Blind Height
60 in
Valance Width
47 1/2 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Valance Height
3 1/4 in

Details

Item
Cordless Faux Wood Blind
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Pattern
Smooth
Assembly
Assembled
Blind Orientation
Horizontal
Flammability Standards
NFPA
Operation side
Left
Blind Color
White
Blind Material
Faux Wood
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Includes Headrail
Headrail Included
Valance Material
PVC
Valance Color
White

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.