Cordless Faux Wood Blind, White, 60 in H

  • Mfr # FW-485x60

  • Zoro # G515852344


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Blind Width
48 1/2 in
Operation Mechanism
Cordless Manual
Flammability Standards
NFPA
Blind Material
Faux Wood
Valance Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-485x60
Zoro #
G515852344
UPC #
840454833454
Country of Origin
China

Dimensions

Blind Width
48 1/2 in
Valance Depth
1/2 in
Blind Height
60 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Valance Width
49 in
Valance Height
3 1/4 in
Mount Height
2 in

Details

Operation Mechanism
Cordless Manual
Item
Cordless Faux Wood Blind
Flammability Standards
NFPA
Blind Material
Faux Wood
Tiedown Included
Hold Down Bracket
Headrail Material
PVC
Operation side
Left
Assembly
Assembled
Blind Orientation
Horizontal
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Smooth
Valance Color
White
Blind Color
White
Valance Material
PVC

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.