Cordless Faux Wood Blind, White, 60 in H

  • Mfr # FW-48x60

  • Zoro # G715852366


product price: $69.39
/ea

Key Features

Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Operation side
Left
Pattern
Smooth
Mount Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-48x60
Zoro #
G715852366
UPC #
840454833447
Country of Origin
China

Dimensions

Mount Height
2 in
Mount Depth
2 in
Valance Depth
1/2 in
Valance Width
48 1/2 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Blind Height
60 in
Blind Width
48 in

Details

Item
Cordless Faux Wood Blind
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Operation side
Left
Pattern
Smooth
Blind Material
Faux Wood
Blind Orientation
Horizontal
Flammability Standards
NFPA
Includes Headrail
Headrail Included
Valance Material
PVC
Blind Color
White
Assembly
Assembled
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.