Cordless Faux Wood Blind, White, 60 in H

  • Mfr # FW-495x60

  • Zoro # G615852138


product price:  $85.79
/ea
Free Shipping & Returns

Key Features

Tiedown Included
Hold Down Bracket
Valance Height
3 1/4 in
Flammability Standards
NFPA
Valance Width
50 in
Blind Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-495x60
Zoro #
G615852138
UPC #
840454833478
Country of Origin
China

Dimensions

Valance Height
3 1/4 in
Valance Width
50 in
Blind Height
60 in
Blind Depth
2 1/4 in
Mount Height
2 in
Valance Depth
1/2 in
Mount Depth
2 in
Blind Width
49 1/2 in

Details

Tiedown Included
Hold Down Bracket
Flammability Standards
NFPA
Blind Color
White
Blind Orientation
Horizontal
Valance Color
White
Item
Cordless Faux Wood Blind
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Valance Material
PVC
Assembly
Assembled
Operation side
Left
Pattern
Smooth
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Blind Material
Faux Wood

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.