Cordless Faux Wood Blind, White, 60 in H

  • Mfr # FW-49x60

  • Zoro # G115852232


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Blind Material
Faux Wood
Headrail Material
PVC
Flammability Standards
NFPA
Valance Depth
1/2 in
Valance Height
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-49x60
Zoro #
G115852232
UPC #
840454833461
Country of Origin
China

Dimensions

Valance Depth
1/2 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Blind Width
49 in
Valance Width
49 1/2 in
Mount Depth
2 in
Blind Height
60 in
Mount Height
2 in

Details

Blind Material
Faux Wood
Headrail Material
PVC
Flammability Standards
NFPA
Assembly
Assembled
Operation Mechanism
Cordless Manual
Operation side
Left
Blind Orientation
Horizontal
Valance Material
PVC
Blind Color
White
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Includes Headrail
Headrail Included
Valance Color
White
Pattern
Smooth
Item
Cordless Faux Wood Blind

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.