Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-505x60
Zoro # G815852204
product price: $85.79
/ea
Free Shipping & Returns
Key Features
Valance Material
PVC
Mount Depth
2 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Blind Orientation
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-505x60
Zoro #
G815852204
UPC #
840454833492
Country of Origin
China
Dimensions
Mount Depth
2 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Blind Height
60 in
Valance Height
3 1/4 in
Valance Width
51 in
Mount Height
2 in
Blind Width
50 1/2 in
Details
Valance Material
PVC
Blind Orientation
Horizontal
Pattern
Smooth
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included
Item
Cordless Faux Wood Blind
Tiedown Included
Hold Down Bracket
Valance Color
White
Blind Color
White
Headrail Material
PVC
Operation side
Left
Blind Material
Faux Wood
Flammability Standards
NFPA
Includes Headrail
Headrail Included
Assembly
Assembled
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.