Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-50x60
Zoro # G215852309
product price: $85.79
/ea
Free Shipping & Returns
Key Features
Valance Height
3 1/4 in
Tiedown Included
Hold Down Bracket
Valance Depth
1/2 in
Operation Mechanism
Cordless Manual
Operation side
Left
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-50x60
Zoro #
G215852309
UPC #
840454833485
Country of Origin
China
Dimensions
Valance Height
3 1/4 in
Valance Depth
1/2 in
Blind Width
50 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Blind Height
60 in
Mount Height
2 in
Valance Width
50 1/2 in
Details
Tiedown Included
Hold Down Bracket
Operation Mechanism
Cordless Manual
Item
Cordless Faux Wood Blind
Operation side
Left
Pattern
Smooth
Valance Material
PVC
Blind Color
White
Flammability Standards
NFPA
Assembly
Assembled
Valance Color
White
Headrail Material
PVC
Blind Material
Faux Wood
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Blind Orientation
Horizontal
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.