Cordless Faux Wood Blind, White, 60 in H

  • Mfr # FW-51x60

  • Zoro # G515852153


product price:  $88.29
/ea
Free Shipping & Returns

Key Features

Tiedown Included
Hold Down Bracket
Valance Color
White
Valance Height
3 1/4 in
Operation Mechanism
Cordless Manual
Mount Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-51x60
Zoro #
G515852153
UPC #
840454833508
Country of Origin
China

Dimensions

Valance Height
3 1/4 in
Mount Height
2 in
Blind Width
51 in
Valance Width
51 1/2 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Blind Height
60 in
Valance Depth
1/2 in

Details

Tiedown Included
Hold Down Bracket
Valance Color
White
Operation Mechanism
Cordless Manual
Blind Color
White
Blind Orientation
Horizontal
Includes Mounting Hardware
Mounting Hardware Included
Item
Cordless Faux Wood Blind
Includes Headrail
Headrail Included
Assembly
Assembled
Pattern
Smooth
Flammability Standards
NFPA
Valance Material
PVC
Blind Material
Faux Wood
Operation side
Left
Headrail Material
PVC

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.