Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-525x60
Zoro # G615852190
product price: $85.79
/ea
Free Shipping & Returns
Key Features
Pattern
Smooth
Tiedown Included
Hold Down Bracket
Blind Material
Faux Wood
Includes Mounting Hardware
Mounting Hardware Included
Valance Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-525x60
Zoro #
G615852190
UPC #
840454833539
Country of Origin
China
Dimensions
Valance Width
53 in
Blind Width
52 1/2 in
Blind Depth
2 1/4 in
Mount Height
2 in
Blind Height
60 in
Valance Height
3 1/4 in
Mount Depth
2 in
Valance Depth
1/2 in
Details
Pattern
Smooth
Tiedown Included
Hold Down Bracket
Blind Material
Faux Wood
Item
Cordless Faux Wood Blind
Includes Mounting Hardware
Mounting Hardware Included
Valance Material
PVC
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Blind Color
White
Headrail Material
PVC
Valance Color
White
Operation Mechanism
Cordless Manual
Blind Orientation
Horizontal
Assembly
Assembled
Operation side
Left
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.