Cordless Faux Wood Blind, White, 60 in H

  • Mfr # FW-52x60

  • Zoro # G015852127


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Valance Depth
1/2 in
Headrail Material
PVC
Pattern
Smooth
Blind Width
52 in
Blind Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-52x60
Zoro #
G015852127
UPC #
840454833522
Country of Origin
China

Dimensions

Valance Depth
1/2 in
Blind Width
52 in
Blind Height
60 in
Valance Height
3 1/4 in
Valance Width
52 1/2 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Mount Height
2 in

Details

Headrail Material
PVC
Pattern
Smooth
Item
Cordless Faux Wood Blind
Valance Color
White
Operation side
Left
Blind Material
Faux Wood
Operation Mechanism
Cordless Manual
Valance Material
PVC
Flammability Standards
NFPA
Blind Color
White
Assembly
Assembled
Tiedown Included
Hold Down Bracket
Blind Orientation
Horizontal
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.