Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-535x60
Zoro # G115852102
product price:Â $85.79
/ea
Free Shipping & Returns
Key Features
Operation side
Left
Blind Material
Faux Wood
Blind Width
53 1/2 in
Valance Width
54 in
Flammability Standards
NFPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-535x60
Zoro #
G115852102
UPC #
840454833553
Country of Origin
China
Dimensions
Blind Width
53 1/2 in
Valance Width
54 in
Valance Depth
1/2 in
Mount Height
2 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Valance Height
3 1/4 in
Blind Height
60 in
Details
Operation side
Left
Blind Material
Faux Wood
Flammability Standards
NFPA
Valance Color
White
Blind Orientation
Horizontal
Pattern
Smooth
Assembly
Assembled
Item
Cordless Faux Wood Blind
Valance Material
PVC
Includes Headrail
Headrail Included
Headrail Material
PVC
Blind Color
White
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Operation Mechanism
Cordless Manual
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.