Shop KEYSTONE FABRICS
See all product information
Create Account
Cordless Faux Wood Blind, White, 60 in H
- Mfr # FW-53x60
- Zoro # G815852082
product price:Â
$
89.29
/ea
Key Features
Blind Depth
2 1/4 in
Blind Orientation
Horizontal
Includes Mounting Hardware
Mounting Hardware Included
Valance Height
3 1/4 in
Valance Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW-53x60
- Zoro #
- G815852082
- UPC #
- 840454833546
- Country of Origin
- China
Dimensions
- Blind Depth
- 2 1/4 in
- Valance Height
- 3 1/4 in
- Valance Width
- 53 1/2 in
- Blind Height
- 60 in
- Blind Width
- 53 in
- Valance Depth
- 1/2 in
- Mount Height
- 2 in
- Mount Depth
- 2 in
Details
- Item
- Cordless Faux Wood Blind
- Blind Orientation
- Horizontal
- Includes Mounting Hardware
- Mounting Hardware Included
- Valance Material
- PVC
- Flammability Standards
- NFPA
- Tiedown Included
- Hold Down Bracket
- Headrail Material
- PVC
- Assembly
- Assembled
- Pattern
- Smooth
- Blind Color
- White
- Valance Color
- White
- Blind Material
- Faux Wood
- Operation Mechanism
- Cordless Manual
- Operation side
- Left
- Includes Headrail
- Headrail Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.