Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-545x60
Zoro # G215852484
product price: $94.39
/ea
Free Shipping & Returns
Key Features
Valance Depth
1/2 in
Valance Width
55 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Tiedown Included
Hold Down Bracket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-545x60
Zoro #
G215852484
UPC #
840454833577
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Valance Width
55 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Blind Height
60 in
Mount Height
2 in
Blind Width
54 1/2 in
Mount Depth
2 in
Details
Tiedown Included
Hold Down Bracket
Item
Cordless Faux Wood Blind
Blind Material
Faux Wood
Includes Headrail
Headrail Included
Pattern
Smooth
Operation Mechanism
Cordless Manual
Assembly
Assembled
Blind Orientation
Horizontal
Blind Color
White
Headrail Material
PVC
Operation side
Left
Flammability Standards
NFPA
Valance Color
White
Valance Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.