Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-54x60
Zoro # G515852139
product price:Â $84.19
/ea
Free Shipping & Returns
Key Features
Blind Depth
2 1/4 in
Blind Material
Faux Wood
Valance Height
3 1/4 in
Valance Depth
1/2 in
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-54x60
Zoro #
G515852139
UPC #
840454833560
Country of Origin
China
Dimensions
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Valance Depth
1/2 in
Valance Width
54 1/2 in
Blind Width
54 in
Blind Height
60 in
Mount Depth
2 in
Mount Height
2 in
Details
Blind Material
Faux Wood
Headrail Material
PVC
Flammability Standards
NFPA
Assembly
Assembled
Pattern
Smooth
Includes Headrail
Headrail Included
Valance Material
PVC
Operation side
Left
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Blind Orientation
Horizontal
Valance Color
White
Item
Cordless Faux Wood Blind
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.