Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-555x60
Zoro # G615852497
product price:Â $94.39
/ea
Free Shipping & Returns
Key Features
Blind Orientation
Horizontal
Flammability Standards
NFPA
Valance Color
White
Blind Color
White
Operation Mechanism
Cordless Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-555x60
Zoro #
G615852497
UPC #
840454833591
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Valance Width
56 in
Valance Height
3 1/4 in
Blind Height
60 in
Mount Height
2 in
Blind Width
55 1/2 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Details
Blind Orientation
Horizontal
Flammability Standards
NFPA
Valance Color
White
Blind Color
White
Operation Mechanism
Cordless Manual
Includes Mounting Hardware
Mounting Hardware Included
Pattern
Smooth
Operation side
Left
Valance Material
PVC
Includes Headrail
Headrail Included
Item
Cordless Faux Wood Blind
Assembly
Assembled
Headrail Material
PVC
Tiedown Included
Hold Down Bracket
Blind Material
Faux Wood
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.