Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-55x60
Zoro # G515852498
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Operation Mechanism
Cordless Manual
Valance Color
White
Blind Orientation
Horizontal
Flammability Standards
NFPA
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-55x60
Zoro #
G515852498
UPC #
840454833584
Country of Origin
China
Dimensions
Mount Height
2 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Valance Depth
1/2 in
Blind Width
55 in
Valance Height
3 1/4 in
Valance Width
55 1/2 in
Blind Height
60 in
Details
Operation Mechanism
Cordless Manual
Valance Color
White
Blind Orientation
Horizontal
Flammability Standards
NFPA
Assembly
Assembled
Pattern
Smooth
Blind Color
White
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Operation side
Left
Valance Material
PVC
Includes Headrail
Headrail Included
Headrail Material
PVC
Item
Cordless Faux Wood Blind
Blind Material
Faux Wood
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.