Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-5655x60
Zoro # G615852480
product price: $94.39
/ea
Free Shipping & Returns
Key Features
Operation side
Left
Valance Width
57 in
Blind Orientation
Horizontal
Valance Color
White
Operation Mechanism
Cordless Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-5655x60
Zoro #
G615852480
UPC #
840454833614
Country of Origin
China
Dimensions
Valance Width
57 in
Valance Height
3 1/4 in
Mount Height
2 in
Blind Height
60 in
Valance Depth
1/2 in
Mount Depth
2 in
Blind Width
56 1/2 in
Blind Depth
2 1/4 in
Details
Operation side
Left
Blind Orientation
Horizontal
Valance Color
White
Operation Mechanism
Cordless Manual
Pattern
Smooth
Flammability Standards
NFPA
Valance Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Assembly
Assembled
Blind Material
Faux Wood
Blind Color
White
Includes Headrail
Headrail Included
Item
Cordless Faux Wood Blind
Tiedown Included
Hold Down Bracket
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.