Cordless Faux Wood Blind, White, 60 in H

  • Mfr # FW-56x60

  • Zoro # G515852504


product price:  $91.19
/ea
Free Shipping & Returns

Key Features

Mount Depth
2 in
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Includes Headrail
Headrail Included
Blind Depth
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FW-56x60
Zoro #
G515852504
UPC #
840454833607
Country of Origin
China

Dimensions

Mount Depth
2 in
Blind Depth
2 1/4 in
Mount Height
2 in
Valance Depth
1/2 in
Blind Height
60 in
Valance Width
56 1/2 in
Valance Height
3 1/4 in
Blind Width
56 in

Details

Headrail Material
PVC
Operation Mechanism
Cordless Manual
Includes Headrail
Headrail Included
Item
Cordless Faux Wood Blind
Tiedown Included
Hold Down Bracket
Flammability Standards
NFPA
Blind Color
White
Operation side
Left
Includes Mounting Hardware
Mounting Hardware Included
Blind Orientation
Horizontal
Valance Color
White
Pattern
Smooth
Blind Material
Faux Wood
Valance Material
PVC
Assembly
Assembled

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.