Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-575x60
Zoro # G315852445
product price:Â $94.39
/ea
Free Shipping & Returns
Key Features
Blind Material
Faux Wood
Tiedown Included
Hold Down Bracket
Blind Height
60 in
Mount Height
2 in
Operation Mechanism
Cordless Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-575x60
Zoro #
G315852445
UPC #
840454833638
Country of Origin
China
Dimensions
Blind Height
60 in
Mount Height
2 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Blind Width
57 1/2 in
Valance Height
3 1/4 in
Valance Width
58 in
Mount Depth
2 in
Details
Blind Material
Faux Wood
Tiedown Included
Hold Down Bracket
Operation Mechanism
Cordless Manual
Assembly
Assembled
Item
Cordless Faux Wood Blind
Blind Color
White
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Valance Color
White
Blind Orientation
Horizontal
Flammability Standards
NFPA
Valance Material
PVC
Includes Headrail
Headrail Included
Pattern
Smooth
Operation side
Left
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.