Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-585x60
Zoro # G315852421
product price:Â $94.39
/ea
Free Shipping & Returns
Key Features
Includes Headrail
Headrail Included
Valance Height
3 1/4 in
Blind Width
58 1/2 in
Valance Depth
1/2 in
Valance Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-585x60
Zoro #
G315852421
UPC #
840454833652
Country of Origin
China
Dimensions
Valance Height
3 1/4 in
Blind Width
58 1/2 in
Valance Depth
1/2 in
Blind Height
60 in
Mount Height
2 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Valance Width
59 in
Details
Includes Headrail
Headrail Included
Valance Color
White
Includes Mounting Hardware
Mounting Hardware Included
Tiedown Included
Hold Down Bracket
Valance Material
PVC
Pattern
Smooth
Blind Material
Faux Wood
Headrail Material
PVC
Item
Cordless Faux Wood Blind
Blind Orientation
Horizontal
Operation side
Left
Flammability Standards
NFPA
Assembly
Assembled
Blind Color
White
Operation Mechanism
Cordless Manual
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.