Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-58x60
Zoro # G715852458
product price: $86.89
/ea
Free Shipping & Returns
Key Features
Valance Width
58 1/2 in
Operation side
Left
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-58x60
Zoro #
G715852458
UPC #
840454833645
Country of Origin
China
Dimensions
Valance Width
58 1/2 in
Valance Height
3 1/4 in
Blind Height
60 in
Blind Width
58 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Mount Height
2 in
Details
Operation side
Left
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Valance Color
White
Headrail Material
PVC
Operation Mechanism
Cordless Manual
Blind Color
White
Tiedown Included
Hold Down Bracket
Blind Material
Faux Wood
Valance Material
PVC
Flammability Standards
NFPA
Item
Cordless Faux Wood Blind
Pattern
Smooth
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.