Cordless Faux Wood Blind, White, 60 in H

  • Mfr # FW-595x60

  • Zoro # G415852451


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Blind Color
White
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Valance Material
PVC
Blind Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FW-595x60
Zoro #
G415852451
UPC #
840454833676
Country of Origin
China

Dimensions

Blind Height
60 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Mount Height
2 in
Blind Width
59 1/2 in
Valance Width
60 in
Valance Depth
1/2 in
Mount Depth
2 in

Details

Blind Color
White
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Valance Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Blind Material
Faux Wood
Includes Headrail
Headrail Included
Pattern
Smooth
Blind Orientation
Horizontal
Tiedown Included
Hold Down Bracket
Item
Cordless Faux Wood Blind
Flammability Standards
NFPA
Assembly
Assembled
Valance Color
White
Operation side
Left

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.