Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-59x60
Zoro # G915852449
product price:Â $94.39
/ea
Free Shipping & Returns
Key Features
Valance Depth
1/2 in
Valance Width
59 1/2 in
Valance Height
3 1/4 in
Blind Height
60 in
Blind Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-59x60
Zoro #
G915852449
UPC #
840454833669
Country of Origin
China
Dimensions
Valance Depth
1/2 in
Valance Width
59 1/2 in
Valance Height
3 1/4 in
Blind Height
60 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Mount Height
2 in
Blind Width
59 in
Details
Item
Cordless Faux Wood Blind
Blind Color
White
Headrail Material
PVC
Assembly
Assembled
Includes Mounting Hardware
Mounting Hardware Included
Includes Headrail
Headrail Included
Pattern
Smooth
Valance Color
White
Blind Orientation
Horizontal
Valance Material
PVC
Operation side
Left
Blind Material
Faux Wood
Flammability Standards
NFPA
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.