Cordless Faux Wood Blind, White, 60 in H

  • Mfr # FW-605x60

  • Zoro # G715852472


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White
Tiedown Included
Hold Down Bracket
Blind Width
60 1/2 in
Operation side
Left
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FW-605x60
Zoro #
G715852472
UPC #
840454833690
Country of Origin
China

Dimensions

Blind Width
60 1/2 in
Valance Width
61 in
Blind Height
60 in
Mount Height
2 in
Valance Height
3 1/4 in
Mount Depth
2 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in

Details

Includes Mounting Hardware
Mounting Hardware Included
Valance Color
White
Tiedown Included
Hold Down Bracket
Item
Cordless Faux Wood Blind
Operation side
Left
Pattern
Smooth
Flammability Standards
NFPA
Blind Orientation
Horizontal
Valance Material
PVC
Blind Material
Faux Wood
Operation Mechanism
Cordless Manual
Assembly
Assembled
Blind Color
White
Headrail Material
PVC
Includes Headrail
Headrail Included

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.