Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-615x60
Zoro # G415852482
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Operation side
Left
Blind Color
White
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-615x60
Zoro #
G415852482
UPC #
840454833713
Country of Origin
China
Dimensions
Mount Height
2 in
Valance Width
62 in
Mount Depth
2 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Blind Height
60 in
Blind Width
61 1/2 in
Valance Depth
1/2 in
Details
Operation side
Left
Blind Color
White
Includes Mounting Hardware
Mounting Hardware Included
Headrail Material
PVC
Assembly
Assembled
Pattern
Smooth
Includes Headrail
Headrail Included
Item
Cordless Faux Wood Blind
Blind Material
Faux Wood
Operation Mechanism
Cordless Manual
Tiedown Included
Hold Down Bracket
Valance Color
White
Valance Material
PVC
Flammability Standards
NFPA
Blind Orientation
Horizontal
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.