Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-61x60
Zoro # G015852424
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Blind Material
Faux Wood
Mount Depth
2 in
Blind Color
White
Valance Color
White
Pattern
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-61x60
Zoro #
G015852424
UPC #
840454833706
Country of Origin
China
Dimensions
Mount Depth
2 in
Valance Width
61 1/2 in
Blind Depth
2 1/4 in
Blind Width
61 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Mount Height
2 in
Blind Height
60 in
Details
Blind Material
Faux Wood
Blind Color
White
Valance Color
White
Pattern
Smooth
Tiedown Included
Hold Down Bracket
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Blind Orientation
Horizontal
Item
Cordless Faux Wood Blind
Operation side
Left
Assembly
Assembled
Flammability Standards
NFPA
Valance Material
PVC
Includes Headrail
Headrail Included
Includes Mounting Hardware
Mounting Hardware Included
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.