Cordless Faux Wood Blind, White, 60 in H

  • Mfr # FW-625x60

  • Zoro # G315852339


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Headrail Material
PVC
Flammability Standards
NFPA
Valance Height
3 1/4 in
Blind Width
62 1/2 in
Blind Depth
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-625x60
Zoro #
G315852339
UPC #
840454833737
Country of Origin
China

Dimensions

Valance Height
3 1/4 in
Blind Width
62 1/2 in
Blind Depth
2 1/4 in
Blind Height
60 in
Valance Width
63 in
Mount Height
2 in
Valance Depth
1/2 in
Mount Depth
2 in

Details

Headrail Material
PVC
Flammability Standards
NFPA
Assembly
Assembled
Operation Mechanism
Cordless Manual
Includes Headrail
Headrail Included
Valance Material
PVC
Blind Orientation
Horizontal
Valance Color
White
Blind Color
White
Pattern
Smooth
Item
Cordless Faux Wood Blind
Blind Material
Faux Wood
Tiedown Included
Hold Down Bracket
Includes Mounting Hardware
Mounting Hardware Included
Operation side
Left

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.