Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-62x60
Zoro # G215852446
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Valance Material
PVC
Blind Color
White
Assembly
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-62x60
Zoro #
G215852446
UPC #
840454833720
Country of Origin
China
Dimensions
Mount Depth
2 in
Blind Width
62 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Valance Depth
1/2 in
Blind Height
60 in
Mount Height
2 in
Valance Width
62 1/2 in
Details
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Valance Material
PVC
Blind Color
White
Assembly
Assembled
Valance Color
White
Includes Headrail
Headrail Included
Blind Orientation
Horizontal
Operation side
Left
Includes Mounting Hardware
Mounting Hardware Included
Blind Material
Faux Wood
Flammability Standards
NFPA
Item
Cordless Faux Wood Blind
Pattern
Smooth
Tiedown Included
Hold Down Bracket
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.