Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-635x60
Zoro # G915852319
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Valance Width
64 in
Mount Height
2 in
Tiedown Included
Hold Down Bracket
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW-635x60
Zoro #
G915852319
UPC #
840454833751
Country of Origin
China
Dimensions
Valance Width
64 in
Mount Height
2 in
Blind Width
63 1/2 in
Blind Height
60 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Mount Depth
2 in
Blind Depth
2 1/4 in
Details
Tiedown Included
Hold Down Bracket
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Assembly
Assembled
Valance Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Blind Color
White
Includes Headrail
Headrail Included
Operation side
Left
Valance Color
White
Pattern
Smooth
Blind Material
Faux Wood
Flammability Standards
NFPA
Item
Cordless Faux Wood Blind
Blind Orientation
Horizontal
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.