Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-63x60
Zoro # G915852340
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Valance Width
63 1/2 in
Blind Orientation
Horizontal
Includes Headrail
Headrail Included
Valance Depth
1/2 in
Blind Material
Faux Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-63x60
Zoro #
G915852340
UPC #
840454833744
Country of Origin
China
Dimensions
Valance Width
63 1/2 in
Valance Depth
1/2 in
Blind Width
63 in
Blind Height
60 in
Blind Depth
2 1/4 in
Valance Height
3 1/4 in
Mount Depth
2 in
Mount Height
2 in
Details
Blind Orientation
Horizontal
Includes Headrail
Headrail Included
Blind Material
Faux Wood
Operation Mechanism
Cordless Manual
Headrail Material
PVC
Item
Cordless Faux Wood Blind
Pattern
Smooth
Blind Color
White
Flammability Standards
NFPA
Valance Color
White
Valance Material
PVC
Assembly
Assembled
Tiedown Included
Hold Down Bracket
Includes Mounting Hardware
Mounting Hardware Included
Operation side
Left
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.