Cordless Faux Wood Blind, White, 60 in H
Mfr # FW-645x60
Zoro # G515852283
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Operation side
Left
Blind Material
Faux Wood
Assembly
Assembled
Blind Width
64 1/2 in
Valance Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-645x60
Zoro #
G515852283
UPC #
840454833775
Country of Origin
China
Dimensions
Blind Width
64 1/2 in
Blind Height
60 in
Valance Depth
1/2 in
Blind Depth
2 1/4 in
Mount Height
2 in
Valance Width
65 in
Mount Depth
2 in
Valance Height
3 1/4 in
Details
Operation side
Left
Blind Material
Faux Wood
Assembly
Assembled
Valance Material
PVC
Blind Color
White
Blind Orientation
Horizontal
Tiedown Included
Hold Down Bracket
Operation Mechanism
Cordless Manual
Valance Color
White
Pattern
Smooth
Includes Mounting Hardware
Mounting Hardware Included
Flammability Standards
NFPA
Headrail Material
PVC
Includes Headrail
Headrail Included
Item
Cordless Faux Wood Blind
Description
Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.