Cordless Faux Wood Blind, White, 60 in H

  • Mfr # FW-64x60

  • Zoro # G915852302


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Blind Material
Faux Wood
Headrail Material
PVC
Blind Width
64 in
Valance Width
64 1/2 in
Valance Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-64x60
Zoro #
G915852302
UPC #
840454833768
Country of Origin
China

Dimensions

Blind Width
64 in
Valance Width
64 1/2 in
Valance Depth
1/2 in
Valance Height
3 1/4 in
Blind Depth
2 1/4 in
Mount Depth
2 in
Mount Height
2 in
Blind Height
60 in

Details

Blind Material
Faux Wood
Headrail Material
PVC
Includes Mounting Hardware
Mounting Hardware Included
Assembly
Assembled
Operation side
Left
Operation Mechanism
Cordless Manual
Valance Color
White
Tiedown Included
Hold Down Bracket
Blind Color
White
Includes Headrail
Headrail Included
Flammability Standards
NFPA
Pattern
Smooth
Valance Material
PVC
Item
Cordless Faux Wood Blind
Blind Orientation
Horizontal

Description

Cordless Faux Wood Blind, Blind Depth 2 1/4 in, UV Protection Not Applicable, Valance Color White, Valance Height 3 1/4 in, Operation Side Left, Valance Depth 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.